Drill Bushing, Type P, Drill Size 1 In
Mfr # P11216OR
Zoro # G9744734
product price: $11.99
/eaKey Features
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11216OR
Zoro #
G9744734
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
1 in
Overall Length
1 in
Drill Size
1 in
Size- Decimal
1" (1.0000)
Outside Dia.
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#20 - 0.1610
Details
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
1.0000
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
No
Measurement System
Fractional Inch
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.