Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1 In

  • Mfr # PT8820OR

  • Zoro # G9740464


product price: $12.85
/ea

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8820OR
Zoro #
G9740464
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
1 1/4 in
Outside Dia.
1 3/8 in
Inside Dia.
1 in
Size- Decimal
1" (1.0000)
Drill Size
1 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1-23/64 in - 1.3594

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Decimal Equivalent
1.0000
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Type
No
Measurement System
Fractional Inch
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.