Zoro Homepage

Drill Bushing, Type P, Drill Size 1 In

  • Mfr # PT8832OR

  • Zoro # G6287495


product price: $16.99
/ea

Key Features

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Inside Dia.
1 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8832OR
Zoro #
G6287495
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
2 in
Drill Size
1 in
Outside Dia.
1 3/8 in
Size- Decimal
1" (1.0000)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1-25/64 in - 1.3906

Details

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.0000
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Measurement System
Fractional Inch
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.