Drill Bushing, Type P, Drill Size No 10
Mfr # P324FX
Zoro # G3049475
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Outside Dia.
1/2 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P324FX
Zoro #
G3049475
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size- Decimal
#10 (0.1935)
Inside Dia.
#10
Drill Size
#10
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
U - 0.3680
Details
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.1935
Head Material
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.