Zoro Homepage

Drill Bushing, Type P, Drill Size 10.1mm

  • Mfr # P4012KB

  • Zoro # G3084877


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Hardness
Rc 62-64
Finish
High Speed Steel
Inside Dia.
10.10 mm
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012KB
Zoro #
G3084877
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
10.10 mm
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Drill Size
10.10 mm
Size - Decimal
1/4 in - 0.2500

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.3976
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.