Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 10.3mm

  • Mfr # P408KF

  • Zoro # G3067998


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Inside Dia.
10.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P408KF
Zoro #
G3067998
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
10.30 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
10.30 mm
Outside Dia.
5/8 in
Size - Decimal
37/64 in - 0.5781

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.4055
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.