Zoro Homepage

Drill Bushing, Type P, Drill Size 10.4mm

  • Mfr # P406KH

  • Zoro # G3068899


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia.
5/8 in
Overall Length
3/8 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P406KH
Zoro #
G3068899
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Overall Length
3/8 in
Inside Dia.
10.40 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
10.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
33/64 in - 0.5156

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Measurement System
Metric
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
No
Decimal Equivalent
0.4094
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.