Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 10.4mm

  • Mfr # P4816KH

  • Zoro # G3061409


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816KH
Zoro #
G3061409
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
10.40 mm
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 in
Inside Dia.
10.40 mm
Size - Decimal
55/64 in - 0.8594

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.4094
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.