Zoro Homepage

Drill Bushing, Type P, Drill Size 10.5mm

  • Mfr # P4012KJ

  • Zoro # G3084825


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Heat Treatment
Through Hardened
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012KJ
Zoro #
G3084825
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/4 in
Outside Dia.
5/8 in
Size- Decimal
10.50mm (0.4134)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
10.50 mm
Inside Dia.
10.50 mm
Size - Decimal
1/4 in - 0.2500

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.4134
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.