Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 10.5mm

  • Mfr # P406KJ

  • Zoro # G3068871


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Size- Decimal
10.50mm (0.4134)
Material - Machining
High Speed Steel
Drill Size
10.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P406KJ
Zoro #
G3068871
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
10.50mm (0.4134)
Drill Size
10.50 mm
Outside Dia.
5/8 in
Inside Dia.
10.50 mm
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
33/64 in - 0.5156

Details

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.4134
Bushing Head Type
Headless
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.