Zoro Homepage

Drill Bushing, Type P, Drill Size 10.5mm

  • Mfr # P408KJ

  • Zoro # G3067961


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Inside Dia.
10.50 mm
Size- Decimal
10.50mm (0.4134)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P408KJ
Zoro #
G3067961
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
10.50 mm
Size- Decimal
10.50mm (0.4134)
Overall Length
1/2 in
Drill Size
10.50 mm
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
37/64 in - 0.5781

Details

Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.4134
Finish
High Speed Steel
Measurement System
Metric
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.