Zoro Homepage

Drill Bushing, Type P, Drill Size 10.5mm

  • Mfr # P4834KJ

  • Zoro # G1989675


product price: $11.29
/ea

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
10.50 mm
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4834KJ
Zoro #
G1989675
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
10.50 mm
Overall Length
2 1/8 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
10.50mm (0.4134)
Inside Dia.
10.50 mm
Size - Decimal
#63 - 0.0370

Details

Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4134
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.