Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # P4016JZ

  • Zoro # G3084606


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Measurement System
Metric
Drill Size
10.00 mm
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Inside Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4016JZ
Zoro #
G3084606
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
10.00 mm
Inside Dia.
10.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/8 in
Size- Decimal
10.00mm (0.3937)
Size - Decimal
1/64 in - 0.0156

Details

Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.3937
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.