Drill Bushing, Type P, Drill Size 10mm
Mfr # P4028JZ
Zoro # G3084131
product price: $9.69
/eaKey Features
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4028JZ
Zoro #
G3084131
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
10.00 mm
Size- Decimal
10.00mm (0.3937)
Overall Length
1 3/4 in
Inside Dia.
10.00 mm
Size - Decimal
10.00mm - 0.3937
Details
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.3937
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.