Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # P4034JZ

  • Zoro # G1833679


product price: $10.69
/ea

Key Features

Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Rockwell Hardness
RC 62-64
Outside Dia.
5/8 in
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4034JZ
Zoro #
G1833679
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
10.00mm (0.3937)
Drill Size
10.00 mm
Inside Dia.
10.00 mm
Size - Decimal
10.00mm - 0.3937

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.3937
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.