Drill Bushing, Type P, Drill Size 10mm
Mfr # P404JZ
Zoro # G3069337
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Measurement System
Metric
Material - Machining
High Speed Steel
Decimal Equivalent
0.3937
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P404JZ
Zoro #
G3069337
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
10.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/4 in
Outside Dia.
5/8 in
Size- Decimal
10.00mm (0.3937)
Inside Dia.
10.00 mm
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
31/32 in - 0.9688
Details
Measurement System
Metric
Material - Machining
High Speed Steel
Decimal Equivalent
0.3937
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.