Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # P4828JZ

  • Zoro # G3060806


product price: $9.99
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
10.00 mm
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828JZ
Zoro #
G3060806
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
10.00 mm
Size- Decimal
10.00mm (0.3937)
Inside Dia.
10.00 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size - Decimal
6.00mm - 0.2362

Details

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3937
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Metric
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.