Drill Bushing, Type P, Drill Size 10mm
Mfr # P486JZ
Zoro # G1834010
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Outside Dia.
3/4 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P486JZ
Zoro #
G1834010
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Overall Length
3/8 in
Inside Dia.
10.00 mm
Size- Decimal
10.00mm (0.3937)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
10.00 mm
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
#67 - 0.0320
Details
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3937
Bushing Head Type
Headless
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.