Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # P488JZ

  • Zoro # G3087659


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3937
Head Material
High Speed Steel
Size- Decimal
10.00mm (0.3937)
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P488JZ
Zoro #
G3087659
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Size- Decimal
10.00mm (0.3937)
Outside Dia.
3/4 in
Drill Size
10.00 mm
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
10.00 mm
Size - Decimal
#7 - 0.2010

Details

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3937
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.