Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # PT4010JZ

  • Zoro # G3092601


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Drill Size
10.00 mm
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4010JZ
Zoro #
G3092601
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
10.00 mm
Size- Decimal
10.00mm (0.3937)
Inside Dia.
10.00 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
5/8 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#30 - 0.1285

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Bushing Head Type
Headless
Decimal Equivalent
0.3937
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.