Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 11/16 In

  • Mfr # P6428MR

  • Zoro # G3064577


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Size
11/16 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428MR
Zoro #
G3064577
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Drill Size
11/16 in
Size- Decimal
11/16" (0.6875)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
11/16 in
Outside Dia.
1 in
Size - Decimal
11/16" - 0.6875
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Decimal Equivalent
0.6875
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.