Drill Bushing, Type P, Drill Size 11/16 In
Mfr # P6440MR
Zoro # G9737156
product price: $12.39
/eaKey Features
Head Material
High Speed Steel
Finish
High Speed Steel
Inside Dia.
11/16 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6440MR
Zoro #
G9737156
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Inside Dia.
11/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
11/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
11/16" (0.6875)
Outside Dia.
1 in
Size - Decimal
11/16" - 0.6875
Details
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6875
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.