Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 11/16 In

  • Mfr # P8828MR

  • Zoro # G9734846


product price: $14.19
/ea

Key Features

Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
11/16 in
Decimal Equivalent
0.6875
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8828MR
Zoro #
G9734846
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
11/16 in
Overall Length
1 3/4 in
Outside Dia.
1 3/8 in
Drill Size
11/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
11/16" (0.6875)
Size - Decimal
11/16" - 0.6875

Details

Hardness
Rc 62-64
Decimal Equivalent
0.6875
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.