Drill Bushing, Type P, Drill Size 11/16 In
Mfr # P8848MR
Zoro # G6275132
product price: $26.19
/eaKey Features
Drill Size
11/16 in
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6875
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8848MR
Zoro #
G6275132
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
11/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Size- Decimal
11/16" (0.6875)
Overall Length
3 in
Inside Dia.
11/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#73 - 0.0240
Details
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6875
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.