Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 11/16 In

  • Mfr # P888MR

  • Zoro # G1834360


product price: $10.69
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
11/16 in
Drill Bushing Wall Type
Standard Wall
Inside Dia.
11/16 in
Size- Decimal
11/16" (0.6875)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P888MR
Zoro #
G1834360
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
11/16 in
Overall Length
1/2 in
Inside Dia.
11/16 in
Size- Decimal
11/16" (0.6875)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
#23 - 0.1540

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.6875
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.