Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 11/16 In

  • Mfr # PT6424MR

  • Zoro # G3081097


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT6424MR
Zoro #
G3081097
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Drill Size
11/16 in
Size- Decimal
11/16" (0.6875)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
11/16 in
Size - Decimal
1-17/64 in - 1.2656
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.6875
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.