Zoro Homepage

Drill Bushing, Type P, Drill Size 11/32 In

  • Mfr # P4016JB

  • Zoro # G3084719


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Measurement System
Fractional Inch
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Hardness
Rc 62-64
Size- Decimal
11/32" (0.3438)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4016JB
Zoro #
G3084719
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
11/32" (0.3438)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
11/32 in
Inside Dia.
11/32 in
Overall Length
1 in
Outside Dia.
5/8 in
Size - Decimal
1/4 in - 0.2500

Details

Measurement System
Fractional Inch
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.3438
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.