Zoro Homepage

Drill Bushing, Type P, Drill Size 11/32 In

  • Mfr # P4022JB

  • Zoro # G3084457


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia.
5/8 in
Inside Dia.
11/32 in
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022JB
Zoro #
G3084457
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Inside Dia.
11/32 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
11/32" (0.3438)
Drill Size
11/32 in
Overall Length
1 3/8 in
Size - Decimal
1/8 in - 0.1250

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.