Zoro Homepage

Drill Bushing, Type P, Drill Size 11/32 In

  • Mfr # P404JB

  • Zoro # G3069416


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material - Machining
High Speed Steel
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
Inside Dia.
11/32 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404JB
Zoro #
G3069416
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
11/32 in
Overall Length
1/4 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
11/32" (0.3438)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
11/32 in
Size - Decimal
31/32 in - 0.9688

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.