Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P405JB
Zoro # G3069230
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Head Material
High Speed Steel
Inside Dia.
11/32 in
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P405JB
Zoro #
G3069230
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
11/32 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
5/16 in
Outside Dia.
5/8 in
Drill Size
11/32 in
Size- Decimal
11/32" (0.3438)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
31/64 in - 0.4844
Details
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.