Zoro Homepage

Drill Bushing, Type P, Drill Size 11/32 In

  • Mfr # P406JB

  • Zoro # G3069039


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Size- Decimal
11/32" (0.3438)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P406JB
Zoro #
G3069039
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
11/32" (0.3438)
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Inside Dia.
11/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
11/32 in
Size - Decimal
33/64 in - 0.5156

Details

Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.3438
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.