Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P4816JB
Zoro # G3061567
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Inside Dia.
11/32 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4816JB
Zoro #
G3061567
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
11/32 in
Overall Length
1 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
11/32" (0.3438)
Drill Size
11/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
53/64 in - 0.8281
Details
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.