Zoro Homepage

Drill Bushing, Type P, Drill Size 11/32 In

  • Mfr # P4840JB

  • Zoro # G6271097


product price: $20.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Size
11/32 in
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840JB
Zoro #
G6271097
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
11/32 in
Overall Length
2 1/2 in
Size- Decimal
11/32" (0.3438)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
11/32 in
Outside Dia.
3/4 in
Size - Decimal
#63 - 0.0370

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3438
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.