Drill Bushing, Type P, Drill Size 11/32 In
Mfr # P486JB
Zoro # G3088018
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Decimal Equivalent
0.3438
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P486JB
Zoro #
G3088018
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Overall Length
3/8 in
Size- Decimal
11/32" (0.3438)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
11/32 in
Inside Dia.
11/32 in
Size - Decimal
#67 - 0.0320
Details
Decimal Equivalent
0.3438
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.