Drill Bushing, Type P, Drill Size 1/16 In
Mfr # P106BR
Zoro # G6245845
product price: $18.29
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Size- Decimal
1/16" (0.0625)
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P106BR
Zoro #
G6245845
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1/16" (0.0625)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
1/16 in
Inside Dia.
1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Outside Dia.
5/32 in
Size - Decimal
1/16" - 0.0625
Details
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0625
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.