Drill Bushing, Type P, Drill Size 1/16 In
Mfr # P108BR
Zoro # G6245881
product price: $18.75
/eaKey Features
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Size
1/16 in
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P108BR
Zoro #
G6245881
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
1/16 in
Overall Length
1/2 in
Outside Dia.
5/32 in
Size- Decimal
1/16" (0.0625)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1/16 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#2 - 0.2210
Details
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0625
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.