Drill Bushing, Type P, Drill Size 1/16 In
Mfr # P136BR
Zoro # G6247026
product price: $18.29
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Outside Dia.
13/64 in
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136BR
Zoro #
G6247026
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
1/16" (0.0625)
Inside Dia.
1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Drill Size
1/16 in
Size - Decimal
Q - 0.3320
Details
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.0625
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.