Drill Bushing, Type P, Drill Size 11/64 In
Mfr # P2012FG
Zoro # G3089460
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2012FG
Zoro #
G3089460
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Drill Size
11/64 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
11/64" (0.1719)
Inside Dia.
11/64 in
Size - Decimal
#47 - 0.0785
Details
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.1719
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.