Zoro Homepage

Drill Bushing, Type P, Drill Size 11/64 In

  • Mfr # P2016FG

  • Zoro # G3086940


product price: $7.95
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Size- Decimal
11/64" (0.1719)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2016FG
Zoro #
G3086940
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
11/64" (0.1719)
Overall Length
1 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
11/64 in
Outside Dia.
5/16 in
Size - Decimal
#74 - 0.0225

Details

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.1719
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.