Drill Bushing, Type P, Drill Size 11/64 In
Mfr # P208FG
Zoro # G3058268
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Material
52100 Thru Hardened
Bushing Head Type
Headless
Inside Dia.
11/64 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P208FG
Zoro #
G3058268
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
11/64 in
Drill Size
11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size- Decimal
11/64" (0.1719)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
7/32 in - 0.2188
Details
Material
52100 Thru Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1719
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.