Zoro Homepage

Drill Bushing, Type P, Drill Size 1/2 In

  • Mfr # P4812LK

  • Zoro # G3591357


product price: $7.29
/ea

Key Features

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.5000
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812LK
Zoro #
G3591357
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/4 in
Inside Dia.
1/2 in
Size- Decimal
1/2" (0.5000)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
1/2 in
Overall Length
3/4 in
Size - Decimal
53/64 in - 0.8281

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.5000
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.