Zoro Homepage

Drill Bushing, Type P, Drill Size 1/2 In

  • Mfr # P4828LK

  • Zoro # G3060718


product price: $9.99
/ea

Key Features

Inside Dia.
1/2 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Size- Decimal
1/2" (0.5000)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828LK
Zoro #
G3060718
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/2 in
Size- Decimal
1/2" (0.5000)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/4 in
Drill Size
1/2 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
6.00mm - 0.2362

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.5000
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.