Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1/2 In

  • Mfr # P5634LK

  • Zoro # G1988948


product price: $11.15
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material - Machining
High Speed Steel
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5634LK
Zoro #
G1988948
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1/2 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
1/2" (0.5000)
Overall Length
2 1/8 in
Size - Decimal
11/16 in - 0.6875

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5000
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.