Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 1/2 In

  • Mfr # P565LK

  • Zoro # G3083967


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Size- Decimal
1/2" (0.5000)
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P565LK
Zoro #
G3083967
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/2" (0.5000)
Inside Dia.
1/2 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
1/2 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
11/32 in - 0.3438

Details

Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Decimal Equivalent
0.5000
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.