Drill Bushing, Type P, Drill Size 1/2 In
Mfr # P568LK
Zoro # G3083809
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Decimal Equivalent
0.5000
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568LK
Zoro #
G3083809
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
1/2 in
Inside Dia.
1/2 in
Size- Decimal
1/2" (0.5000)
Outside Dia.
7/8 in
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.