Zoro Homepage

Drill Bushing, Type P, Drill Size 1/2 In

  • Mfr # P6434LK

  • Zoro # G1986839


product price: $11.19
/ea

Key Features

Outside Dia.
1 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.5000
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6434LK
Zoro #
G1986839
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1/2 in
Drill Size
1/2 in
Size- Decimal
1/2" (0.5000)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
2 1/8 in
Size - Decimal
1/2" - 0.5000
Drill Bit Dimension Type
Fractional

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.