Drill Bushing, Type P, Drill Size 13/16 In
Mfr # P8840NM
Zoro # G6274861
product price: $18.29
/eaKey Features
Heat Treatment
Through Hardened
Size- Decimal
13/16" (0.8125)
Outside Dia.
1 3/8 in
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8840NM
Zoro #
G6274861
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
13/16" (0.8125)
Outside Dia.
1 3/8 in
Drill Size
13/16 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
13/16" - 0.8125
Details
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8125
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.