Drill Bushing, Type P, Drill Size 13/16 In
Mfr # P8848NM
Zoro # G6274956
product price: $25.19
/eaKey Features
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8125
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8848NM
Zoro #
G6274956
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
13/16 in
Outside Dia.
1 3/8 in
Overall Length
3 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/16 in
Size- Decimal
13/16" (0.8125)
Size - Decimal
#22 - 0.1570
Details
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8125
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.