Zoro Homepage

Drill Bushing, Type P, Drill Size 13/16 In

  • Mfr # PT7210NM

  • Zoro # G3081036


product price: $9.89
/ea

Key Features

Measurement System
Fractional Inch
Outside Dia.
1 1/8 in
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7210NM
Zoro #
G3081036
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/8 in
Overall Length
5/8 in
Size- Decimal
13/16" (0.8125)
Inside Dia.
13/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size - Decimal
13/16" - 0.8125
Drill Bit Dimension Type
Wire

Details

Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8125
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.