Zoro Homepage

Drill Bushing, Type P, Drill Size 13/16 In

  • Mfr # PT7216NM

  • Zoro # G1988668


product price: $10.49
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Inside Dia.
13/16 in
Finish
High Speed Steel
Size- Decimal
13/16" (0.8125)
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7216NM
Zoro #
G1988668
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
13/16 in
Overall Length
1 in
Size- Decimal
13/16" (0.8125)
Drill Size
13/16 in
Outside Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size - Decimal
13/16" - 0.8125
Drill Bit Dimension Type
Fractional

Details

Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.